Super Glue
- Mfr # AD124
- Zoro # G525078123
product price:Â
$
3.35
/ea
Key Features
Features
Application Method
Built-In Precision Tip
Container Size
0 oz
Flash Point
80 to 93.3 Degrees C
Includes Applicator
Applicator Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD124
- Zoro #
- G525078123
- UPC #
- 0051141917733
- Country of Origin
- Taiwan, Province of China
- Features
- Application Method
- Built-In Precision Tip
- Item
- Super Glue
- Flash Point
- 80 to 93.3 Degrees C
- Includes Applicator
- Applicator Included
- Solvent-Free
- No
- Color
- Clear
Dimensions
- Container Size
- 0 oz
Description
Super Glue, Container Size 0 oz, Features Advanced Formula Super Glue Liquid, Bonds Quickly Bonds to Wood, Metal, Ceramic, Leather, Rubber, Vinyl, Some Plastics and More, Clog-Resistant In.Stay Fresh In. Bottle. Avoids Dry-Out, So You can Use the Bottle Over and Over Again, Patented Droplet Control Technology for 60 Percent Less Mess than Metal Tube Super Glue Liquids, Ultimate Precision - Droplets are Controlled with Easy-Squeeze Finger Pads of Dispenser, Low Odor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.