Zoro Homepage

Super Polish Pad 410010in, White, 5PK

  • Mfr # 7000120645

  • Zoro # G309145287


product price: $39.29
/pk 5, $7.86/ea

Key Features

Floor Application
Concrete, VCT, Industrial Floors
Pad/Brush Shape
Round
Material
Non-Woven Polyester Fiber
Speed
175 to 600 RPM
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120645
Zoro #
G309145287
UPC #
50048011084744
Country of Origin
United States

Dimensions

Floor Pad Size
10 in
Thickness
1 in

Details

Floor Application
Concrete, VCT, Industrial Floors
Pad/Brush Shape
Round
Material
Non-Woven Polyester Fiber
Item
Polishing Pad
Speed
175 to 600 RPM
Color
White
Center Hole
3-3/8 in
Application
Polishing, Buffing

Description

3M - For buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
  • Equipment Type: RotaryMachine Speed: Low Speed, 175-6 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.