Zoro Homepage

Super Polish Pad, Removes Scuff/Black Heel, 12" White, PK 5

  • Mfr # MMM08476

  • Zoro # G002451265


product price: $37.29
/pk 5, $7.46/ea

Key Features

Material
Polyester Fiber
Color
White
Application
Polishing; Floor; Buffing; Scrubbing
Diameter
12 in
Features
Textured; Adhesive; Durable; Scuff Mark Remover; Heel Mark Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM08476
Zoro #
G002451265
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 in

Details

Item
Super Polish Pad
Material
Polyester Fiber
Color
White
Application
Polishing; Floor; Buffing; Scrubbing
Features
Textured; Adhesive; Durable; Scuff Mark Remover; Heel Mark Remover
Pad/Brush Shape
Round
Type
Cleaning Pad

Description

Super Polish Pads are designed for buffing very soft finishes or for polishing soft waxes on wood floors. 12" diameter, white buffing pads remove scuffs and black heel marks and enhance floor appearance. Each removes light soil and other contaminants. Use with rotary or automatic equipment for spray cleaning or dry buffing with low speeds from 175 to 600 rpm. Super Polish Pads 4100 are designed for light scrubbing. Each cleans without dulling the floor finish. Polyester fibers offer an open, textured nonwoven construction. Polishing particles are dispersed throughout and bonded to the nonwoven construction with a durable adhesive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.