Sealant, 10.3 oz, Cartridge, Black, Siloxanes & Silicones Base, 12 PK (Discontinued)
- Mfr # 08664
- Zoro # G7625651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08664
Zoro #
G7625651
UPC #
00051135086643
Country of Origin
United States
Dimensions
Size
10.3 oz
Description
Sealant, Color Black, Application Window and Door, Container Type Cartridge, Resistance Properties High Temperature Resistant, Moisture Resistant, Ozone Resistant, Vibration Resistant, Water Resistant, Weather Resistant, Sealant Properties Flexible, Paintable, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -76 Degrees F, For Use On Surface Material Ceramic, Glass, Metal, Natural Fiber, Plastic, Synthetic Fiber, Wood
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.