Zoro Homepage

Super Strength Molding Tape, 03616, 7/8 in x 15 ft

  • Mfr # 7000000532

  • Zoro # G112311589


product price: $12.99
/ea

Key Features

Metric Tape Length
4.572 m
Imperial Tape Length
15.0 ft
Metric Tape Width
22.2 mm
Tape Color
Black
Tape Thickness
60.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000532
Zoro #
G112311589
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Length
4.572 m
Imperial Tape Length
15.0 ft
Metric Tape Width
22.2 mm
Tape Thickness
60.0 mil
Imperial Tape Width
0.875 in

Details

Tape Color
Black
Tape Backing Material
Foam
Tape Adhesive
Acrylic

Description

Ideal for attaching vehicle body side moldings, trim and emblems. Strong bonding and easy to use. Cut to size, no mess. Strong bonding and easy to use|Cut to size|No mess

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.