
Supplied Air Kit, Plastic, 42 in. W
Mfr # V-100HIK
Zoro # G716082717
product price: $1,455.99
/ea
Free Shipping & Returns
Key Features
Includes
Length Adjusting Breathing Tube, High Temperature Breathing Tube Cover, Respiratory Hard Hat Assembly, Standard PAPR Belt, Supplied Air Cooling Valve Assembly, Holder, Air Hose
Series
V
Length
48 in
Height
38 1/2 in
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-100HIK
Zoro #
G716082717
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Height
38 1/2 in
Width
42 in
Details
Includes
Length Adjusting Breathing Tube, High Temperature Breathing Tube Cover, Respiratory Hard Hat Assembly, Standard PAPR Belt, Supplied Air Cooling Valve Assembly, Holder, Air Hose
Series
V
Item
Supplied Air Kit
System Type
SAR System
Compatible with Series
Versaflo(TM)
Material
Plastic
Color
Black, Blue, Gray, White
Standards
NIOSH Approved
Compatible with Brand
3M
For Use With
3M headgear
Description
Supplied Air Kit, V, Compatible with Brand 3M(TM), Compatible with Series Versaflo(TM), Includes Length Adjusting Breathing Tube, High Temperature Breathing Tube Cover, Respiratory Hard Hat Assembly, Standard PAPR Belt, Supplied Air Cooling Valve Assembly, Holder, Air Hose, 38 1/2 in Height, 42 in Width
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.