
Supplied Air Kit, Plastic, 42 in. W
Mfr # V-100PHK
Zoro # G716082588
product price: $926.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
Versaflo(TM)
Length
48 in
Series
V
Compatible with Brand
3M
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-100PHK
Zoro #
G716082588
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
42 in
Height
38 1/2 in
Details
Compatible with Series
Versaflo(TM)
Series
V
Compatible with Brand
3M
Item
Supplied Air Kit
Standards
NIOSH Approved
Includes
Length Adjusting Breathing Tube, Breathing Tube Cover, Painter's Hood Assembly, Standard PAPR Belt, Supplied Air Cooling Valve Assembly, Holder, Air Hose
Material
Plastic
Color
Black, Blue, Gray, White
System Type
SAR System
For Use With
3M headgear
Description
Supplied Air Kit, V, Compatible with Brand 3M(TM), Compatible with Series Versaflo(TM), Includes Length Adjusting Breathing Tube, Breathing Tube Cover, Painter's Hood Assembly, Standard PAPR Belt, Supplied Air Cooling Valve Assembly, Holder, Air Hose, 38 1/2 in Height, 42 in Width
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.