Zoro Homepage

Supplied Air Valve Assembly, 12 in H, Blk

  • Mfr # V-100SR

  • Zoro # G716050693


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Brand and Series
3M Versaflo
Length
12 in
For Use With
Air Compressor, Airline, Breathing Tubes, Headgear
Series
Versaflo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-100SR
Zoro #
G716050693
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
12 in
Height
12 in

Details

Brand and Series
3M Versaflo
For Use With
Air Compressor, Airline, Breathing Tubes, Headgear
Series
Versaflo
Compatible with Series
Versaflo
Includes
Belt, Holder, Valve
Standards
NIOSH Approved
Color
Black
Compatible with Brand
3M
System Type
SAR System
Material
Plastic, Steel
Item
Supplied Air Valve Assembly

Description

Supplied Air Valve Assembly, For Use With Air Compressor, Airline, Breathing Tubes, Headgear, Versaflo, Compatible with Brand 3M(TM), Compatible with Series Versaflo, Compatible with Manufacturer Part Number Not Applicable, Includes Belt, Holder, Valve, 12 in Height, 4 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.