Zoro Homepage

Supplied Air Valve Assembly, 12 in H, Blk

  • Mfr # V-200

  • Zoro # G416050696


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Series
Versaflo
Color
Black
Material
Plastic, Steel
Compatible with Series
Versaflo
Compatible with Brand
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-200
Zoro #
G416050696
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
4 in
Height
12 in

Details

Series
Versaflo
Color
Black
Material
Plastic, Steel
Compatible with Series
Versaflo
Compatible with Brand
3M
Brand and Series
3M Versaflo
Item
Supplied Air Valve Assembly
For Use With
Air Compressor, Airline, Breathing Tubes, Headgear
Includes
Belt, Holder, Valve
System Type
SAR System
Standards
NIOSH Approved

Description

Supplied Air Valve Assembly, For Use With Air Compressor, Airline, Breathing Tubes, Headgear, Versaflo, Compatible with Brand 3M(TM), Compatible with Series Versaflo, Compatible with Manufacturer Part Number Not Applicable, Includes Belt, Holder, Valve, 12 in Height, 4 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.