Zoro Homepage

Surface Preparation Pad, Red, PK20

  • Mfr # SPP4-5/8x10

  • Zoro # G4298935


product price: $86.39
/pk 20, $4.32/ea
Free Shipping & Returns

Key Features

Material
Fiber
Color
Red
Series
Scotch-Brite
Width
4 5/8 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP4-5/8x10
Zoro #
G4298935
UPC #
00051141255293
Country of Origin
Canada

Dimensions

Width
4 5/8 in
Length
10 in
Thickness
1/4 in
Overall Length
10 in
Overall Width
4 5/8 in

Details

Material
Fiber
Item
Surface Preparation Pad
Color
Red
Series
Scotch-Brite
Features
Only Requires Neutral Cleaner or Water for Effective Finish Removal
Application
Floor Stripping
Product Type
Stripping Pad
Standards
Green Seal Certified
Pad Color
Maroon
Includes Handle
No

Description

Surface Preparation Pad, Overall Length 10 in, Overall Width 4 5/8 in, Material Fiber, Pad Color Maroon, Includes Handle No, Application Floor Stripping, Features Only Requires Neutral Cleaner or Water for Effective Finish Removal, Includes Not Applicable, Product Type Stripping Pad, Series Scotch-Brite, Standards Green Seal Certified, Thickness 1/4 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.