Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Surface Protect Tape, Clear, 1 In x 300 Ft 3125C

Surface Protect Tape, Clear, 1 In x 300 Ft (Discontinued)

  • Mfr # 3125C
  • Zoro # G2899321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125C
Zoro #
G2899321
UPC #
888519018811
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
300 ft
Tape Thickness
3.00 mil
Tape Core Diameter
3 in
Width
1"
Length
300 ft.
Thickness
3 mil

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Series
3125C
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
80 Degrees F
Tape Tensile Strength
2500 lb/in
Tape Adhesive Strength
5.0 oz/in
Tape Color
Clear
Material
Polyethylene
Standards
ASTM D3330, D882, D3652
Tensile Strength
2500 lb./in.
Adhesion Strength
5 oz./in.
Adhesive
Acrylic
Performance Temp.
60 Degrees to 80 Degrees F
Shape
Continuous Roll
Color
Clear
Type
Premium Industrial Grade
Clean Removal Time
Not Rated

Description

Film Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.