Zoro Homepage
This item is Discontinued.
3M Surface Protection Tape, 48 In. x 300 Ft. 3125C

Surface Protection Tape, 48 In. x 300 Ft. (Discontinued)

  • Mfr # 3125C
  • Zoro # G2407797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125C
Zoro #
G2407797
UPC #
888519018866
Country of Origin
Unknown

Dimensions

Tape Width
48"
Tape Length
300 ft
Tape Thickness
3.00 mil
Tape Core Diameter
3 in
Length
300 ft.
Width
48"
Thickness
3 mil

Description

Film Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.