
Synthetic Steel Wool Pads, 10118NA, #0 Fine, 18PK
Mfr # 10118N
Zoro # G615796883
product price: $56.89
/pk 18, $3.16/eaKey Features
Grade
Fine
Abrasive Material
Steel Wool
Length
101 mm
Width
50.8 mm
Sanding Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10118N
Zoro #
G615796883
UPC #
-
Country of Origin
Mexico
Dimensions
Length
101 mm
Width
50.8 mm
Details
Grade
Fine
Abrasive Material
Steel Wool
Sanding Type
Wet/Dry
Description
3M Synthetic Steel Wool Pads can be used with waxes or oils to buff shellac, lacquer and varnished surfaces. Use it also to clean delicate surfaces and precision tools. Can be used to clean glass, dishware and PTFE coated surfaces may scratch plastic. 3M Synthetic Wool Pads will not shred, splinter or rust like steel wool does. Rinse and reuse.
- Fine Grit
- Compatible with water-based strippers and finishes
- Replaces steel wool
- Use wet or dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.