Zoro Homepage

Tack Cloth, 03192, 17 in x 36 in, 40 per case, 40PK

  • Mfr # 3192

  • Zoro # G015796902


product price: $61.95
/pk 40, $1.55/ea

Key Features

Color
White
Application
Surface Preparation for Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3192
Zoro #
G015796902
UPC #
-
Country of Origin
China

Details

Color
White
Application
Surface Preparation for Painting

Description

  • Helps ensure blemish-free finishing for all paintable surfaces
  • Light adhesive draws dust and other particles in and traps them in the cloth
  • Reduces adhesive transfer to the hands or gloves, helping ensure a clean work area
  • Leaves no drag marks on cleaned area
  • Ideal for critical cleanup and removal of dust, lint and other particles from auto body surfaces before painting
  • Ideal for critical cleanup and removal of dust, lint and other particles from auto body surfaces before painting
  • Use on any metal, plastic, fiberglass or wood surface requiring light cleanup
  • Helps ensure a clean, smooth surface that you can prime and paint without dust nibs or other particles that can ruin your paint job and cause rework
  • A light abrasive removes tiny dust and sandpaper particles, but doesn't stay on the surface or on your hands
  • Smooth transition as dust is drawn into the tack pad leaving a drag-free surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.