Tack Cloth
- Mfr # 813SRP
- Zoro # G124218623
product price:Â
$
2.39
/ea
Key Features
Color
Yellow
Thickness
1/50 in
Overall Width
18 in
Compatible Product Type
Universal
Product Type
Tack Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 813SRP
- Zoro #
- G124218623
- UPC #
- 0076308008130
- Country of Origin
- China
- Item
- Tack Cloth
- Color
- Yellow
- Compatible Product Type
- Universal
- Product Type
- Tack Cloth
- Material
- Cloth, Resin
- Shell Material
- Cloth, Resin
- Wire Color
- Yellow
- Traction Material
- Cloth, Resin
Dimensions
- Thickness
- 1/50 in
- Overall Width
- 18 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Tack Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.