Tack Cloth, Single Ply, 17 in x 36 in, Polyester, White, Wood, 17 in Overall Width, PK48

  • Mfr # 10132

  • Zoro # G6068352


product price: $59.99
/pk 48, $1.25/ea

Key Features

Color
White
Material
Polyester
Size
17 in x 36 in
Type
Single Ply
Application
Use it to prepare surfaces before applying the first coat of stain, finish or sealer and again between coats to obtain a super-smooth finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10132
Zoro #
G6068352
UPC #
00051111101322
Country of Origin
United States

Dimensions

Size
17 in x 36 in
Overall Length
36 in
Overall Width
17 in

Details

Color
White
Item
Tack Cloth,17"x36",SnglePly
Material
Polyester
Type
Single Ply
Application
Use it to prepare surfaces before applying the first coat of stain, finish or sealer and again between coats to obtain a super-smooth finish.
Features
For Surface Preparation Before First Coating and Between Coats, Helps Deliver a Super-Smooth Finish, Won't Transfer Any Adhesive Residue
Compatible Surface Material
Wood
Removes
Dirt, Dust, Lint
Ply
1
Number of Sheets
48
Product Type
Tack Cloth

Description

Tack Cloth,17 In.x36 In.,SnglePly, Product Type Tack Cloth, Material Polyester, Color White, Compatible Surface Material Wood, Overall Length 36 in, Overall Width 17 in, Features For Surface Preparation Before First Coating and Between Coats, Helps Deliver a Super-Smooth Finish, Won't Transfer Any Adhesive Residue, Number of Sheets 48, Ply 1, Removes Dirt, Dust, Lint, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.