Zoro Homepage

Tamper-Indicating Label 2"x4", Void, Silver Pk25

  • Mfr # FMV02

  • Zoro # G5595371


product price: $26.89
/pk 25, $1.08/ea

Key Features

Material
Polyester
Legend
Void
Height
2"
Label Height
2 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMV02
Zoro #
G5595371
UPC #
888519098691
Country of Origin
United States

Dimensions

Height
2"
Label Height
2 in
Width
4"
Label Width
4 in

Details

Item
Tamper Seal Strip
Material
Polyester
Legend
Void
Shape
Rectangle
Legend/Background Color
Silver
Activates By
Upon Removal At A 90 Degrees
Background Color
Silver
Language
English
Tamper Indicator Type
Strips
Label Type
Void; Tamper Evident
Temp. Range
-20 to 240 °F
Adhesive
P1410 Perm. 18 (General purpose tackified acrylic)
Application
Tamper-indicating labels and seals for packaging applications Non-transferable durable goods label Label stock used for warranty seal, authentication label or closure seal

Description

Tamper Seal Strip, Tamper Indicator Type Strips, Label Width 4 in, Label Height 2 in, Background Color Silver, Material Polyester, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.