Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8519377
Zoro #
G101050321
UPC #
840779004195
Country of Origin
United States
Details
Item
Tank Flange Davit Mast Base
Color
Green
For Use With
Davit Arms
Includes
Manways
Finish
Galvanized
Features
This Collar can Clamp Onto 6" (15.2 Cm) Max Thick Flange
Confined Space Component
Base
Base Mount Style
Flange Clamp
Compatible Component
Tank Flange Base
Description
Tank Flange Davit Mast Base, Height Not Applicable, Width Not Applicable, Features This Collar can Clamp Onto 6 In. (15.2 Cm) Max Thick Flange, Length Not Applicable, Color Green, Mounting Location Tank, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Tank Flange Base, Finish Galvanized, Confined Space Component Base, Weight Capacity Not Applicable, Mounting Type Flange Structure, Includes Manways, Base Mount Style Flange Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.