Zoro Homepage

Tank Mount System, Side Entry, Silver/Grn

  • Mfr # 8530254

  • Zoro # G401059666


product price: $18,624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Green, Silver
Material
Aluminum
Brand and Series
Advanced(TM)
Entry Orientation
Horizontal
Winch Weight Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8530254
Zoro #
G401059666
UPC #
840779009190
Country of Origin
United States

Dimensions

Overall Height
4 ft
For Min. Flange Thickness
1 in
For Max. Entry Dia.
56 in
For Min. Entry Dia.
22 in
Arm Length
6 ft
For Max. Flange Thickness
6 in
For Minimum Flange Thickness
1 in
For Maximum Entry Diameter
56 in
For Maximum Flange Thickness
6 in
For Minimum Entry Diameter
22 in

Details

Item
Tank Mount System
Color
Green, Silver
Material
Aluminum
Brand and Series
Advanced(TM)
Entry Orientation
Horizontal
Winch Weight Capacity
450 lb
Includes Winch/SRL Bracket
Yes
Series
Advanced
Includes SRL
No
Weight Capacity
450 lb
Confined Space Component
Horizontal Entry System
Includes Winch
No

Description

Tank Mount System, Includes SRL No, Weight Capacity 450 lb, Includes Winch No, Color Green, Silver, Confined Space Component Horizontal Entry System, Entry Orientation Horizontal, Arm Length 6 ft, Material Aluminum, Winch Weight Capacity 450 lb, For Maximum Entry Diameter 56 in, For Maximum Flange Thickness 6 in, For Minimum Entry Diameter 22 in, For Minimum Flange Thickness 1 in, Mounting Location Tank, Mounting Type Quick Mount, Overall Height 4 ft, Series Advanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.