Zoro Homepage

Tape, 1 in W x 36 yd L, 9 mil Thick, 36 PK

  • Mfr # 9589

  • Zoro # G7642280


product price: $1,010.99
/pk 36, $28.08/ea
Free Shipping & Returns

Key Features

Tape Length
36 yd
Tape Width
1 in
Material
Adhesive: Synthetic Rubber
Tape Thickness
9 mil
Performance Temperature
Up to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9589
Zoro #
G7642280
UPC #
021200232053
Country of Origin
United States

Dimensions

Tape Length
36 yd
Tape Width
1 in
Tape Thickness
9 mil

Details

Item
Tape
Material
Adhesive: Synthetic Rubber
Performance Temperature
Up to 250 Degrees F
Tape Shape
Roll
Tape Tensile Strength
22 lb./in
Green Environmental Attribute
Does Not Contain Methylene Chloride
Tape Adhesive
Synthetic Rubber
Tape Color
White

Description

Tape, Package Quantity 36

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.