Zoro Homepage

Tape, 1/2 IN X 36 YD, 0.6 MM, White

  • Mfr # 7100218845

  • Zoro # G110874789


product price: $45.99
/ea
Sold in multiples of 18 for $827.82

Key Features

Tape Thickness
25 mil
Tape Tensile Strength
80 psi
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100218845
Zoro #
G110874789
UPC #
638060405444
Country of Origin
Brazil

Dimensions

Tape Thickness
25 mil
Length
36 yd
Width
1/2 in

Details

Tape Tensile Strength
80 psi
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
300°F

Description

Foam Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.