Zoro Homepage

Tape, 36320 Light Gray, 3" x 36 yd., PK3

  • Mfr # 8681HS

  • Zoro # G7642122


product price: $3,875.99
/pk 3, $1,292.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyurethane
Tape Width
3"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
0.014"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8681HS
Zoro #
G7642122
UPC #
021200249822
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
36 yd.
Tape Thickness
0.014"

Details

Item
Protective Tape
Tape Backing Material
Polyurethane
Tape Shape
Continuous Roll
Tape Tensile Strength
120 oz./in.
Tape Color
Light Gray
Tape Elongation
500%
Tape Application
Erosion Protection; Surface Protection
Green Environmental Attribute
Does Not Contain Methylene Chloride
Tape Adhesive
Acrylic
Material
Polyurethane

Description

Protective Tape, Package Quantity 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.