Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Acrylic Foam Tape, 1" x 36 yd., PK9

  • Mfr # 70006073517

  • Zoro # G7558478


product price: $1,434.99
/pk 9, $159.44/ea
Free Shipping & Returns

Key Features

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
200.0 Degree
Number of Adhesive Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006073517
Zoro #
G7558478
UPC #
021200180927
Country of Origin
United States

Details

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
200.0 Degree
Item
Tape
Number of Adhesive Sides
2

Description

Tape, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.