Zoro Homepage

Tape Black, 2" W x 60 ft. L, 28 mil Thick

  • Mfr # T992610

  • Zoro # G2296231


product price: $398.99
/pk 2, $199.50/ea
Free Shipping & Returns

Key Features

Width
2"
Color
Black
Length
60 ft.
Thickness
28 mil
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T992610
Zoro #
G2296231
UPC #
848109019031
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.
Thickness
28 mil

Details

Item
Tape
Color
Black
Legend
No Legend

Description

Safety-Walk Tape,2 In.x60 ft.,Bk,28 mil,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.