Zoro Homepage

Tape, Circuit Plating, 1280, Red, 2"x144 yd., PK6

  • Mfr # 1280 2"X144YDS

  • Zoro # G7654661


product price: $623.99
/pk 6, $104.00/ea
Free Shipping & Returns

Key Features

Tape Thickness
3.6 mil
Color
Red
Width
2"
Length
144 yd.
Material
Backing: Polyester; Adhesive: Silicone/Rubber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280 2"X144YDS
Zoro #
G7654661
UPC #
021200056437
Country of Origin
Mexico

Dimensions

Tape Thickness
3.6 mil
Width
2"
Length
144 yd.

Details

Item
Tape
Color
Red
Material
Backing: Polyester; Adhesive: Silicone/Rubber Blend

Description

Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.