Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, DblCoatd Repulpble, 24mmx55, Wht, PK36

  • Mfr # R3227

  • Zoro # G9141229


product price: $1,188.24
/pk 36, $33.01/ea
Sold in multiples of 4 for $4,752.96
Free Shipping & Returns

Key Features

Tape Color
White
Tape Backing Material
Tissue
Tape Thickness
3.5 mil
Metric Tape Length
55m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3227
Zoro #
G9141229
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
3.5 mil
Metric Tape Length
55m

Details

Item
Tape
Tape Color
White
Tape Backing Material
Tissue

Description

Masking Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.