Zoro Homepage

Tape, Double Coat, Extend Liner, 540yd, PK3

  • Mfr # 0-00-51111-91576-9

  • Zoro # G4841501


product price: $910.99
/pk 3, $303.66/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Backing Material
Polypropylene
Tape Shape
Continuous Roll
Tape Width
1 4/5 in
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-00-51111-91576-9
Zoro #
G4841501
UPC #
051111915769
Country of Origin
United States

Dimensions

Tape Width
1 4/5 in
Tape Core Diameter
3 in
Tape Length
540 yd
Imperial Tape Width
1.8 in
Metric Tape Length
493.77 m
Metric Tape Width
45.72 mm
Imperial Tape Length
540.0 yd
Tape Thickness
6.0 mil

Details

Item
Double Coated Tape
Tape Color
Clear
Tape Backing Material
Polypropylene
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
180 Degrees F
Maximum Tape Performance Temperature
180 Degrees F

Description

Maximum Tape Performance Temperature 180 Degrees F, Tape Backing Material Polypropylene, Tape Color Clear, Tape Core Diameter 3 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.