
Tape, Double Coated, 48mmx55, Clear, PK24
Mfr # 9741
Zoro # G9141752
product price: $744.99
/pk 24, $31.04/ea
Free Shipping & Returns
Key Features
Tape Thickness
6.5 mil
Metric Tape Width
48 mm
Tape Backing Material
polyester film
Metric Tape Length
55 m
Tape Adhesive
acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9741
Zoro #
G9141752
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
6.5 mil
Metric Tape Width
48 mm
Metric Tape Length
55 m
Details
Item
Tape
Tape Backing Material
polyester film
Tape Adhesive
acrylic
Tape Color
clear
Description
Masking Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.