Zoro Homepage

TAPE, DUCT, MULTIP, 2"X60YD, SR

  • Mfr # MMM3900CT

  • Zoro # G101838424


product price: $597.99
/pk 24, $24.92/ea
Free Shipping & Returns

Key Features

Tensile Strength
28 lb/in
Duct Tape Length
60 yd
Duct Tape Width
1.88"
Tape Backing Material
Polyethylene Coated Cloth
Tape Core Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM3900CT
Zoro #
G101838424
UPC #
-
Country of Origin
Canada

Dimensions

Duct Tape Length
60 yd
Duct Tape Width
1.88"
Tape Core Diameter
3"

Details

Item
Multipurpose Utility-Grade Duct Tape
Tensile Strength
28 lb/in
Tape Backing Material
Polyethylene Coated Cloth
Features
Easy Tear; Reinforced; Laminated; Water Resistant; Humidity Resistant; Moisture Resistant
Type
Duct Tape

Description

With one of the lowest profiles of 3M polyethylene duct tapes, this multipurpose duct tape is a great choice for low-bulk applications. The natural rubber adhesive provides instant stick and long-term holding power on a wide variety of surfaces, including irregular ones. Polyethylene-coated, cloth-reinforced backing conforms to curved and irregular surfaces and even resists moisture and humidity. Its high tensile strength makes it ideal for bundling materials. The tape tears easily, across or down, without curling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.