Zoro Homepage

Tape, Gaffers, Matte Cloth

  • Mfr # GT2

  • Zoro # G6910939


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Imperial Tape Width
1.88 in
Material
Cotton Cloth
Metric Tape Length
50 m
Tensile Strength
56 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2
Zoro #
G6910939
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1.88 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Duct Tape Thickness
11 mil
Duct Tape Length
54.6 yd.
Duct Tape Width
1.88"

Details

Item
Tape,Gaffers,Matte Cloth
Tape Color Family
Black
Material
Cotton Cloth
Tensile Strength
56 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Duct Tape Primary Material
Cloth
Color
Black
Duct Tape Grade
Premium
Tape Adhesive Material
synthetic rubber adhesive
Performance Temp.
Up to 200 Degrees F
Features
Comfortable
Type
Gaffer Tape

Description

Tape,Gaffers,Matte Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.