Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Hvy Duty Dbl Coated Rpble, Whte, PK6

  • Mfr # R3287

  • Zoro # G9141813


product price: $1,427.99
/pk 6, $238.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
paper
Metric Tape Width
18mm
Tape Color
White
Metric Tape Length
55m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3287
Zoro #
G9141813
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Width
18mm
Metric Tape Length
55m

Details

Item
Tape
Tape Backing Material
paper
Tape Color
White

Description

Masking Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.