Zoro Homepage

Tape, Invisble, Econ, 3/4x1000, PK6

  • Mfr # 6200341000

  • Zoro # G6911121


product price: $9.79
/pk 6, $1.63/ea

Key Features

Tape Color
Clear
Imperial Tape Length
27.78 yd
Imperial Tape Width
0.75"
Duct Tape Length
27.78 yd
Duct Tape Width
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200341000
Zoro #
G6911121
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
27.78 yd
Imperial Tape Width
0.75"
Duct Tape Length
27.78 yd
Duct Tape Width
0.75"
Tape Core Diameter
1"

Details

Item
Tape,Invisble,Econ,3/4x1000,PK6
Tape Color
Clear
Series
6200
Features
Writable Surface
Type
Invisible Tape

Description

Tape,Invisble,Econ,3/4x1000,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.