Zoro Homepage

Tape, Invisble, Econ, 3/4x1296, PK12

  • Mfr # 6200341296PK

  • Zoro # G6911097


product price: $20.15
/pk 12, $1.68/ea

Key Features

Tape Color
Clear
Imperial Tape Length
36 yd
Imperial Tape Width
0.75"
Duct Tape Length
36 yd
Duct Tape Width
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200341296PK
Zoro #
G6911097
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
0.75"
Duct Tape Length
36 yd
Duct Tape Width
0.75"
Tape Core Diameter
1"

Details

Item
Tape,Invisble,Econ,3/4x1296,PK12
Tape Color
Clear
Features
Non-yellowing
Type
Invisible Tape

Description

Tape,Invisble,Econ,3/4x1296,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.