Tape, Masking, 2"x60yd, PK6, 2 in W x 60 yd L, 4.4 mil Thick, Cream, 6 PK

  • Mfr # 260048A

  • Zoro # G6911569


product price:  $32.79
/pk 6, $5.47/ea

Key Features

Tape Color
Cream
Tape Length
60 yd
Tape Width
2 in
Tape Thickness
4.4 mil
Tape Tensile Strength
19 lbs/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260048A
Zoro #
G6911569
UPC #
-
Country of Origin
Canada

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
4.4 mil
Tape Core Diameter
3"

Details

Item
Tape,Masking,2"x60yd,PK6
Tape Color
Cream
Tape Tensile Strength
19 lbs/in
Tape Adhesive Strength
19lb/in
Type
Masking Tape
Tape Backing Material
Rubber
Series
2600

Description

Tape,Masking,2 In.x60yd,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.