Zoro Homepage

Tape Max Promoter, Clear, 1 Quart, 12 Cans

  • Mfr # 75932

  • Zoro # G716663718


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Container Type
Can
Series
3M(TM) VHB(TM)
Maximum Application Temperature
80 Degrees F
Base
Solvent Based
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75932
Zoro #
G716663718
UPC #
0068060759320
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Container Type
Can
Series
3M(TM) VHB(TM)
Maximum Application Temperature
80 Degrees F
Base
Solvent Based
Item
Primer
Primary Applications
Adhesion Promotion
Dry Time
5.0 Minute
Product Type
Primer
For Use on Adhesive Type
Acrylic, Polyamide
Specific Gravity
0.854
Features
Minimum Application Temperature
60 Degrees F
Cured Color
Transparent
Flash Point (F)
19 Degrees C
Viscosity
11 cps
Base Type
Propyl Alcohol
VOC Content Weight
630 g/L
Minimum Performance Temperature
32 Degrees F
Maximum Performance Temperature
302 Degrees F
Contains Methylene Chloride
None
VOC Content Weight Percentage
63%

Description

Tape Max Promoter, Clear,1 Quart

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.