Tape Mineral Black, 4" W x 30 ft. L, 42.8 mil Thick

  • Mfr # T994710

  • Zoro # G2296240


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Color
Black
Material
Mineral
Length
30 ft.
Thickness
42.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T994710
Zoro #
G2296240
UPC #
848109020075
Country of Origin
United States

Dimensions

Width
4"
Length
30 ft.
Thickness
42.8 mil

Details

Item
Tape
Color
Black
Material
Mineral
Legend
No Legend

Description

Safety-Walk Tape,4 In.x30 ft.,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.