Tape, Paper, Double Coated, 36 yd.
- Mfr # 0-00-51111-91707-7
- Zoro # G4757748
product price:Â
$
188.99
/ea
Sold in multiples of 8 for
$1,511.92
Free Shipping & Returns
Key Features
Tape Color
Off-White
Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Length
32.91 m
Metric Tape Width
152.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-00-51111-91707-7
- Zoro #
- G4757748
- UPC #
- 051111917077
- Country of Origin
- United States
- Item
- Double Coated Tape
- Tape Color
- Off-White
- Tape Backing Material
- Kraft Paper
- Tape Adhesive
- Natural Rubber
- Max. Tape Performance Temp.
- 180 Degrees F
- Tape Adhesive Strength
- 65 oz/in
- Maximum Tape Performance Temperature
- 180 Degrees F
- Product Form
- Continuous Roll
- Tape Backing Construction
- Paper
Dimensions
- Imperial Tape Length
- 36 yd
- Imperial Tape Width
- 6 in
- Metric Tape Length
- 32.91 m
- Metric Tape Width
- 152.4 mm
- Tape Thickness
- 6.0 mil
- Tape Core Diameter
- 3 in
- Tape Width
- 6 in
- Tape Length
- 36 yd
Description
Imperial Tape Length 36 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 180 Degrees F, Continuous Roll, Tape Backing Material Kraft Paper, Tape Backing Construction Paper, Tape Color Off-White, Imperial Tape Shape Diameter Not Applicable, Tape Core Diameter 3 in, Double Coated Tape
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.