
Tape Primer, Primer 94 Series, 16 oz, Can
Mfr # 94
Zoro # G615866876
product price: $79.95
/eaSold in multiples of 12 for $959.40
Free Shipping & Returns
Key Features
Series
Primer 94
Container Size
16 oz
Specific Gravity
0.82
Dry Time
5 min
For Use on Adhesive Type
Acrylic Adhesives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94
Zoro #
G615866876
UPC #
00021200239298
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Series
Primer 94
Specific Gravity
0.82
Dry Time
5 min
For Use on Adhesive Type
Acrylic Adhesives
Features
Can Be Applied with Brush or Swab for Small Areas or Pressurized Flow Gun for Larger Areas, Cleans Up with Isopropyl Alcohol
Maximum Performance Temperature
200 Degrees F
Base
Solvent
On-Part Life
1 hr
Viscosity
1 to 35 cps
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Flash Point (F)
1 Degrees F
Container Type
Can
Item
Tape Primer
Base Type
Solvent-Based
VOC Content Weight
781 g/L
Contains Methylene Chloride
Methylene Chloride Not Intentially Added
Minimum Application Temperature
60 Degrees F
Primary Applications
Promotes Adhesion of Film, Tape or Vinyl Graphics
VOC Content Weight Percentage
95.3% - 97%
Product Type
Primer
Maximum Application Temperature
80 Degrees F
Cured Color
Amber
Description
Tape Primer 94
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.