Zoro Homepage

Tape Primer, Primer 94 Series, 2.25 oz, Bottle

  • Mfr # 94

  • Zoro # G215867051


product price: $1.99
/ea
Sold in multiples of 500 for $995.00

Key Features

Specific Gravity
0.82
Features
Can Be Applied with Brush or Swab for Small Areas or Pressurized Flow Gun for Larger Areas, Cleans Up with Isopropyl Alcohol
Viscosity
1 to 35 cps
Container Size
2.25 oz
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94
Zoro #
G215867051
UPC #
00021200002113
Country of Origin
United States

Dimensions

Container Size
2.25 oz

Details

Specific Gravity
0.82
Features
Can Be Applied with Brush or Swab for Small Areas or Pressurized Flow Gun for Larger Areas, Cleans Up with Isopropyl Alcohol
Viscosity
1 to 35 cps
Container Type
Bottle
Item
Tape Primer
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
For Use on Adhesive Type
Acrylic Adhesives
Maximum Performance Temperature
200 Degrees F
On-Part Life
1 hr
Base
Solvent
Base Type
Solvent-Based
Series
Primer 94
Flash Point (F)
1 Degrees F
Dry Time
5 min
VOC Content Weight
781 g/L
VOC Content Weight Percentage
95.3% - 97%
Product Type
Primer
Cured Color
Amber
Minimum Application Temperature
60 Degrees F
Primary Applications
Promotes Adhesion of Film, Tape or Vinyl Graphics
Maximum Application Temperature
80 Degrees F
Contains Methylene Chloride
Methylene Chloride Not Intentially Added

Description

Tape Primer 94

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.