Zoro Homepage

Tape, Trans, Magic, 1"-3" Cor

  • Mfr # 81012592

  • Zoro # G6913510


product price: $9.19
/ea

Key Features

Tape Width
1 in
Tape Length
72 yd
Tape Color
Matte Clear
Tape Application
Splicing, Mending
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81012592
Zoro #
G6913510
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Length
72 yd
Tape Core Diameter
3 in

Details

Item
Tape,Trans,Magic,1"-3" Cor
Tape Color
Matte Clear
Tape Application
Splicing, Mending
Type
Invisible Tape
Features
Non-yellowing, Writable Surface, Photo-safe; Tear Resistant, Split Resistant

Description

Tape,Trans,Magic,1 In.-3 In. Cor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.