Zoro Homepage

Tape, Vinyl, G-Purpose, Green

  • Mfr # 764136GRN

  • Zoro # G6913617


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Tape Backing Material
Polyvinyl Chloride (PVC)
Tape Thickness
5 mil
Tape Width
1 in
Tape Length
36 yd
Tape Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764136GRN
Zoro #
G6913617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
5 mil
Tape Width
1 in
Tape Length
36 yd
Backing Thickness
4 mil

Details

Item
Tape,Vinyl,G-Purpose,Green
Tape Backing Material
Polyvinyl Chloride (PVC)
Tape Color
Green
Tape Application
Automobile, Marking, Transportation, General Purpose, Military, Color Coding, Bundling
Tape Tensile Strength
13 lb/in
Material
Rubber
Type
Multipurpose Adhesive Tape
Features
Removable, Flexible, Residue-free; Abrasion Resistant, Wear Resistant, Corrosion Resistant, Moisture Resistant
Strength Type
Tensile

Description

Tape,Vinyl,G-Purpose,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.