Zoro Homepage

Tape, W/Dispenser, Permanent,

  • Mfr # 3136

  • Zoro # G810795841


product price: $8.59
/ea

Key Features

Tape Color
White
Tape Backing Material
Vinyl
Tape Adhesive
Rubber
Max. Tape Performance Temp.
170 Degree Fahrenheit
Tape Length
36 Linear Yard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3136
Zoro #
G810795841
UPC #
051131673366
Country of Origin
United States

Dimensions

Tape Length
36 Linear Yard
Metric Tape Width
25 mm
Tape Thickness
5.3 mil
Imperial Tape Length
36 Linear Yard
Imperial Tape Width
1 Inch
Metric Tape Length
33 m

Details

Tape Color
White
Tape Backing Material
Vinyl
Tape Adhesive
Rubber
Max. Tape Performance Temp.
170 Degree Fahrenheit
Performance Temp.
High Performance
Min. Tape Performance Temp.
40 Degree Fahrenheit
Tape Shape
Roll
Tape Tensile Strength
14 lb/in

Description

Put together sales presentations and reports the easy way with Scotch Double-Sided Permanent Tape. Coated with permanent adhesive on both sides, it's a great no-mess alternative to glue for light-duty attaching and mounting tasks, making it ideal for presentations, reports, science projects, classroom presentations and art projects. Photo-safe for scrapbooking, photo mounting and other craft projects. Handy, compact dispenser for quick and easy, portable use. Liner-free and long-agingwon't dry out or yellow. Value PackThree rolls of tape each on handy, compact dispenser. Grade: Light-Duty; Core Size: 1in; Dispenser Included: Yes; Width: 0.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.