Alum Foil Tape 427, Silver, 8 IN X 60yd

  • Mfr # 427

  • Zoro # G115832203


product price: $464.99
/ea
Sold in multiples of 6 for $2,789.94
Free Shipping & Returns

Key Features

Temperature Range
-65° to 300°F (-54° to 149°C)
Tape Adhesive Material
Acrylic
Tape Thickness
4.6 mil
Tape Backing Material
Aluminum
Maximum Tape Performance Temperature
300°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427
Zoro #
G115832203
UPC #
00051125853873
Country of Origin
United States

Dimensions

Tape Thickness
4.6 mil
Length
55 m

Details

Temperature Range
-65° to 300°F (-54° to 149°C)
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum
Maximum Tape Performance Temperature
300°F
Tape Color
Silver

Description

Alum Foil Tape 427,Silver,8 IN X 60yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.