
Masking Film, AMF99, 99 In x 90 Ft
Mfr # AMF99
Zoro # G309203598
product price: $16.19
/eaSold in multiples of 12 for $194.28
Key Features
Color
White
Overall Width
8 1/4 ft
Overall Length
90 ft
Features
Leakproof
Compatible Fluid Type
Oil-Based Fluids, Water-Based Fluids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMF99
Zoro #
G309203598
UPC #
00051141900407
Country of Origin
United States
Dimensions
Overall Width
8 1/4 ft
Overall Length
90 ft
Tape Thickness
0.35 mil
Tape Width
99 in
Tape Length
90 ft
Details
Item
Paint Booth Masking Film
Color
White
Features
Leakproof
Compatible Fluid Type
Oil-Based Fluids, Water-Based Fluids
Product Type
Paint Booth Masking Paper
Coating
Coated
Tape Color
White
Description
Paint Booth Masking Film, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.