Zoro Homepage

Tartan Tabletop Tape Dispenser, 1in

  • Mfr # HB900

  • Zoro # G2485598


product price: $20.19
/ea
Sold in multiples of 12 for $242.28

Key Features

Features
Durable High-Impact Construction; Slip-Proof Base for Quick and Easy One-Handed Operation
Material
Plastic
Construction
High-Impact Resistant Plastic
Color
Black
Tape Delivery Length
2592"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB900
Zoro #
G2485598
UPC #
051131069930
Country of Origin
China

Dimensions

Tape Delivery Length
2592"
Max. Tape Width
1"

Details

Item
Office Tape Dispenser
Features
Durable High-Impact Construction; Slip-Proof Base for Quick and Easy One-Handed Operation
Material
Plastic
Construction
High-Impact Resistant Plastic
Color
Black
For Use With
All Types of Tapes up to 1" in width

Description

Office Tape Dispenser, For Use With All Types of Tapes up to 1 In. in width, Max. Tape Width 1 In., Tape Delivery Length 2592 In., Color Black, Construction High-Impact Resistant Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.