Zoro Homepage
This item is Discontinued.
3M Tekk Protection 3M 20 dB Cup Ear Muffs Black 1 pk 90540-6C

3M 20 dB Cup Ear Muffs Black 1 pk (Discontinued)

  • Mfr # 90540-6C
  • Zoro # G7777424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90540-6C
Zoro #
G7777424
UPC #
78371905408
Country of Origin
United States

Details

Ear Muff Style
Multiple Position
Noise Reduction Rating
20 dB
Cushion Material
Foam
Protection Type
Noise Reduction
Color
Black

Description

3M Basic Earmuff, used to help protect ears against noises at or exceeding 85 decibels, it is an economical choice in hearing protection that does not compromise comfort and quality. Soft foam ear cushions offer all day comfort and a Noise Reduction Rating (NRR) of 20 decibels. Fully adjustable with the ability to be worn in multiple positions, 3M Basic Earmuff is a great choice in hearing protection for both the pro and Diyer.


  • • Use to help protect ears against noises at or exceeding 85 decibels
  • • Economical choice in hearing protection
  • • Multiple wearing positions; over the head, under the chin and behind the neck
  • • Soft foam ear cushions offer all day comfort
  • • Fully adjustable earmuffs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.