Zoro Homepage

3M 25 dB Polyurethane Foam Earplugs Blue/Orange 3 pair

  • Mfr # 90716H3-DC

  • Zoro # G8616582


product price: $11.69
/ea

Key Features

Reusability
Reusable
Cord Options
Corded
Earplug Size
One Size Fits Most
Earplug Material
Foam
Pairs Per Package
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90716H3-DC
Zoro #
G8616582
UPC #
78371907167
Country of Origin
United States

Dimensions

Earplug Size
One Size Fits Most

Details

Reusability
Reusable
Cord Options
Corded
Earplug Material
Foam
Pairs Per Package
3

Description

When you're on the job, it's important to keep distractions at a minimum. 3M Corded Reusable Earplugs helps by reducing your exposure to hazardous noises and providing a comfortable fit with your hard hat and other safety gear. The tri-flange design helps you achieve a secure fit and the soft, flexible feel is comfortable for extended wear. It features a storage case for keeping earplugs organized. Each corded earplug has a Noise Reduction Rating (NRR). Whether you're landscaping your home or building one, reach for the quick and comfortable hearing protection of 3M Corded Reusable Earplugs.


  • • Washable and reusable, helping to reduce waste
  • • Lightweight alternative to earmuffs
  • • Helps protect against harmful noises
  • • Comfortable to wear over an extended period of time
  • • Easy to insert and remove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.