Zoro Homepage

Temperature Masking, 36mm x 55m, Tan, PK24

  • Mfr # 70006165651

  • Zoro # G7558453


product price: $968.99
/pk 24, $40.37/ea
Free Shipping & Returns

Key Features

Number of Adhesive Sides
1
Tape Length
55 m
Tape Width
36.0 mm
Tape Color
Tan
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006165651
Zoro #
G7558453
UPC #
021200713033
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
36.0 mm
Tape Thickness
7.6 mil

Details

Item
Temperature Masking
Number of Adhesive Sides
1
Tape Color
Tan
Tape Adhesive
Rubber
Material
Crepe Paper

Description

Temperature Masking, Number of Adhesive Sides 1, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.