Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Tegaderm Tgdrm Ag Mesh Drssing With Silvr 90, PK20 90500

Tgdrm Ag Mesh Drssing With Silvr 90, PK20 (Discontinued)

  • Mfr # 90500
  • Zoro # G4381839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90500
Zoro #
G4381839
UPC #
50707387565300
Country of Origin
China

Dimensions

Length
2"
Width
2"

Details

Package Type
Case
Includes
(5) Dressings/Box, (4) Boxes/Case
Latex Content
Latex Free
Color
Gold
Material
Silver
Item
Silver Dressing

Description

Silver Dressing, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.