Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Pouches, Letter Size, 3 Mil Thick

  • Mfr # TP3854-100

  • Zoro # G9328106


product price: $19.89
/ea

Key Features

Length
11-1/2 in
Width
9 in
Thickness
3 mil
Finish
Gloss
Size
9 in x 11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3854-100
Zoro #
G9328106
UPC #
51141943435
Country of Origin
Unknown

Dimensions

Length
11-1/2 in
Width
9 in
Thickness
3 mil
Size
9 in x 11.5 in
Maximum Document Size
8.5 in x 11 in

Details

Item
Laminating Pouch
Finish
Gloss
For Use With
Thermal Laminators, TL1306, TL901, TL902, TL906
Application
Document
Color
Clear
Laminator Supply Type
Thermal Lamination

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.